Shop All Sockets
Proto
3/8" Drive, 7/16 in Hex SAE Socket, 6 Points
Mfr # J7214PF
Zoro # G6184552
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1 3/16 in |
Size | 7/16 in |
Socket Depth | Standard |
Output Drive Size | 11/16" |
Socket Length | 1 3/16 in |
Socket Size | 7/16 in |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 3/8 in, Drive Type Power, Socket Depth Standard, Socket Length 1 3/16 in, Socket Shape 6-Point, Socket Size 7/16 in, Non-Sparking No, Non-Magnetic No, Tether Ready No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 3/16 (57212)
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- PROTO 3/8" Drive, 1/2 in Hex SAE Socket, 6 Points (J7216PF)
- PROTO 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (J5017MH)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4714N)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- PROTO 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (J5416MH)
- PROTO SKT 1/4DR 1/4 12PT DEEP (PO4708LT)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 21mm (80407)
- Proto Sockets