Shop All Sockets
Proto
3/8" Drive, 5/8" SAE Socket, 6 Points
Mfr # J5020-50
Zoro # G1197025
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Spark Plug
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 2-1/2" |
Size | 5/8" |
Output Drive Size | 5/8 in |
Socket Depth | Standard |
Details
Socket Type | Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Category Type | Spark Plug Socket |
Item | Spark Plug Socket |
Description
Spark Plug Socket, Chrome, Drive Size 3/8 in, Alloy Steel, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- GEARWRENCH 10mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86210)
- VEGA Hex 3/32 Insert Bit x 1 (125H0664A)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4713MN)
- PROTO 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (J5438H)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5016MH)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5329M)
- PROTO 1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (J5746)
- PROTO 3/8 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5225)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9080)
- Proto Sockets