Shop All Sockets
Proto
3/8" Drive, 5/16 in Hex SAE Socket, 6 Points
Mfr # J7210PF
Zoro # G1573004
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/32 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1 3/32 " |
Size | 5/16 in |
Socket Depth | Standard |
Output Drive Size | 11/16" |
Socket Length | 1 3/32 in |
Socket Size | 5/16 in |
Description
If you need to apply torque to bolts and nuts, the Proto J7210PF 3/8" Drive Power Socket is the tool for you. It is a magnetic socket that will hold fasteners securely in place. The Proto power socket has a hexagonal output and a square drive. It has an overall length of 1 3/32", with a 5/16" hex size. Its alloy steel construction makes it durable and resistant to corrosion. This 6-point power socket comes in black oxide finish for added protection against rusting or chipping. For those who need torque applied to bolts and nuts, this Proto Power Socket will meet your needs perfectly.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- LENOX HOLE SAW BI-METAL 3-3/8"" (2079614)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2113x1)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/2)
- PROTO 3/8" Drive, 3/8 in Hex SAE Socket, 6 Points (J7212PF)
- PROTO SKT 1/2DR 1-1/8 6PT (PO5436H)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- PROTO Proto J5469 1/2" Drive Hinge Handle 24" (J5469)
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- PROTO 3/4 in Drive, 25mm 6 pt Metric Socket, 6 Points (J07525M)
- URREA 1/2" drive 12-point deep socket 21MM (5321M)
- Proto Sockets & Ratchets