Shop All Hand Ratchets
Proto
3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Black Oxide Finish
Mfr # J5249XLBL
Zoro # G2526501
original price:
$72.65
11% off
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5249XLBL
- Zoro # G2526501
- UPC # 662679573737
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8-1/2" |
Description
Hand Ratchet, Standard, Pear, Reversing Yes, Alloy Steel, Minimum Arc Swing 8 Degrees , Overall Length 8 1/2 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- JONARD TOOLS 6" Fiber Optic Cable Stripper, Insulated (JIC-375)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- WESTWARD C-Clamp, 3", Steel, Light Duty, 1100 lb. (2HUJ6)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Black Oxide Finish (J5449BL)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Full Polish Finish (J4749XLQR)
- PROTO 3/8" DR LONG HANDLED BLACK OXIDE RATCHET (PO5250BL)
- PROTO 3/8" Drive Spinner Ratchet, Chrome (J5251)
- PROTO RATCHET RND HD LONG HANDLE 1/2 (PO5454F)
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Black Oxide Finish (J4752FBL)
- CRESCENT 3/4" Drive 45-Tooth Quick Release Round Head Ratchet 20" (CRW19N)
- Proto Sockets & Ratchets