Shop All Sockets
Proto
3/8" Drive, 3/8 in Hex SAE Socket, 6 Points
Mfr # J7212PF
Zoro # G2894105
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1 3/32 in |
Size | 3/8 in |
Socket Depth | Standard |
Output Drive Size | 11/16" |
Socket Size | 3/8 in |
Socket Length | 1 3/32 in |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 3/8 in, Drive Type Power, Socket Depth Standard, Socket Length 1 3/32 in, Socket Shape 6-Point, Socket Size 3/8 in, Non-Sparking No, Non-Magnetic No, Tether Ready No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX Vacuum Bit 1-1/8" x 27" x 35" (48-20-2168)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- STARRETT Inside Spring Caliper, 12 In, Spring (73B-12)
- MILWAUKEE TOOL EXACT #2 Aluminum 12T U-Style Die (49-12-U002)
- PROTO 3/8" Drive, 5/16 in Hex SAE Socket, 6 Points (J7210PF)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5214)
- PROTO 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (J5442B)
- PROTO 1 in Drive, 2-5/16 in 6 pt SAE Socket, 6 Points (J10037)
- PROTO 1/4" Drive Slid"g T-Handle 4-1/2" (J4785)
- PROTO 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (J7414M)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4042)
- Proto Sockets