Shop All Hand Ratchets
Proto
3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish
Mfr # J5250
Zoro # G4016658
original price:
$62.45
21% off
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5250
- Zoro # G4016658
- UPC # 662679163358
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 11" |
Description
This Proto J5250 3/8" Drive, 11" Pear Hand Ratchet is the perfect tool for loosening and tightening nuts and bolts. It has a full polish finish that will resist corrosion. This hand ratchet is made of alloy steel with a full polish finish to resist corrosion. The hand ratchet features one hand operation, allowing you to work with both hands free. It also has a fixed head movement that allows you to reach into tight spaces easily. You can reverse the ratchet without having to reposition it thanks to its 24 geared teeth. If you want a reliable hand ratcheting wrench, this Proto J5250 3/8" Drive Hand Ratchet will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Asphalt Checking Straightedge 8 Foot Aluminuminum With Level Vial (19-155)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 212 (70-009)
- KLEIN TOOLS Center Punch, 3/8-Inch by 5-Inch (66312)
- JAMESON Tool Pouch, Tool Pouch, Leather (32-12)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Oxide Finish (J5249BL)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XL)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Black Oxide Finish (J5250XLBL)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 17-3/32" L, Full Polish Finish (J5457F)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Black Oxide Finish (J5449BL)
- PROTO 1/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish (J4749HS)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Black Oxide Finish (J5450XLBL)
- Proto Hand Ratchets