Shop All Sockets
Proto
3/8" Drive, 13 mm Hex Metric Socket, 6 Points
Mfr # J7213MPF
Zoro # G4328861
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 13/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1 13/64 in |
Size | 13 mm |
Socket Depth | Standard |
Output Drive Size | 3/4" |
Socket Size | 13 mm |
Socket Length | 1 13/64 in |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 3/8 in, Drive Type Power, Socket Depth Standard, Socket Length 1 13/64 in, Socket Shape 6-Point, Socket Size 13 mm, Non-Sparking No, Non-Magnetic No, Tether Ready No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9-Tool 1/4 Inch Bit Rail Set, 2-Piece (ODB91000)
- VESSEL MEGADORA Stubby Screwdriver No.920 +1x25 (920P125)
- STARRETT Double End Pin Vise, 0-0.125 In, Nickel (165)
- PROTO 9 1/4 in Linemans Plier High Leverage, Steel (J269G)
- PROTO 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (J4711)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5230)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212)
- PROTO 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (J5410H)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5336B)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- Proto Sockets