Shop All Sockets
Proto
3/8" Drive, 1/2 in Hex SAE Socket, 6 Points
Mfr # J7216PF
Zoro # G1656882
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1 3/16 in |
Size | 1/2 in |
Socket Depth | Standard |
Output Drive Size | 3/4" |
Socket Length | 1 3/16 in |
Socket Size | 1/2 in |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 3/8 in, Drive Type Power, Socket Depth Standard, Socket Length 1 3/16 in, Socket Shape 6-Point, Socket Size 1/2 in, Non-Sparking No, Non-Magnetic No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- JACOBS DRILL SLV MT (30430DN)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (1RLNS1)
- PROTO 3/8" Drive, 7/16 in Hex SAE Socket, 6 Points (J7214PF)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5210)
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5438N)
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length (J4766)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5212MN)
- PROTO 1/4 in Drive, 12mm Torx(R) Metric Socket, 12 Points (J4712LTM)
- KO-KEN Socket 12mm Surface 32mm 3/8 Sq. Drive (13410M-12)
- Proto Sockets