Shop All Sockets
Proto
3/8" Drive, 1/16 in Thickness SAE Socket
Mfr # JRR37575
Zoro # G5293355
product price: $3.69
/ea
$3.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 1/16 in
- Material Resin
- Size 1/16 in Thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1/16 in |
Size | 1/16 in Thickness |
Groove Diameter | 3/4 in |
For Drive Size | 3/8 |
Pin Overall Length | 1/16 in |
Hub Diameter | 13/16 in |
Ring Inner Diameter | 3/4 in |
Details
SAE or Metric | SAE |
Material | Resin |
Finish | Red Plastic Coated |
Number of Pieces | 1 |
Impact Rated | Yes |
For Use With | Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use |
Features | 750 Groove without Crush Gauge |
Item | Retaining Ring |
Measurement Type | SAE |
Pin Material | Resin |
Crush Gauge | No |
Ring Material | Resin |
Pin Style | One Piece |
Description
Impact Socket Retaining Pin/Ring, For Drive Size 3/8, Crush Gauge No, Pin Material Resin, Ring Material Resin, Pin Style One Piece, Ring Inner Diameter 3/4 in, Overall Length 1/16 in, Pin Overall Length 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- WIHA Precision Torx Screwdriver, T2 (27861)
- WILLIAMS Williams 12 oz. Ball Peen Hammer, Hickory Handle (HBP-2-0A)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- PROTO 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (J5216MH)
- PROTO 1/4 in Drive, 5/8" Hex SAE Socket, 6 Points (J4720A)
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5330B)
- PROTO 3/4 in Drive, 32mm Triple Square Metric Socket, 12 Points (J5532M)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- Proto Sockets & Ratchets