Shop All Sockets
Proto
3/8" Drive, 10 mm Hex Metric Socket, 6 Points
Mfr # J7210MPF
Zoro # G7532262
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 9/64 "
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 1 9/64 " |
Size | 10 mm |
Socket Depth | Standard |
Output Drive Size | 11/16" |
Socket Length | 1 9/64 in |
Socket Size | 10 mm |
Description
Power Socket, Alloy Steel, Black Oxide, Drive Size 3/8 in, Drive Type Power, Socket Depth Standard, Socket Length 1 9/64 in, Socket Shape 6-Point, Socket Size 10 mm, Non-Sparking No, Non-Magnetic No, Tether Ready No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS Brute Hammer Crimper (20707)
- BLACK & DECKER Spring Ring (086947-00)
- EAT-IN 6 In. Monster Scraper (EA96485)
- PALADIN TOOLS Datashark Stripper Cutter (PA70056)
- PROTO 1 in Drive, 41mm 6 pt Metric Socket, 6 Points (J10041M)
- PROTO 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (J5318M-TT)
- PROTO 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (J5018H)
- PROTO 1/2 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5436M)
- PROTO 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (J4712L)
- PROTO 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (J5418MH)
- BETA Hexagon Hand Socket, 16mm (009200016)
- Proto Sockets & Ratchets