Shop All Impact Socket Sets
This Product is Discontinued
Proto
3/8", 1/2" Drive Hex Bit Set, Metric, 10 pcs (Discontinued)
Mfr # J4900MA-TT
Zoro # G6825271
Free Shipping & Returns
This Product is Discontinued
Key Features
Square Drive
- Drive Size 3/8", 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4900MA-TT
- Zoro # G6825271
- UPC # 662679117696
- Country of Origin Unknown
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Overall Length | 2 23/32 in, 3 1/4 in, 3 41/64 in, 4 in |
Tip Size | 10 mm, 12 mm, 14 mm, 17 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) Thether Ready Socket Hex Bit 3/8" Drive 10mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, Thether Ready Socket Hex Bit 1/2" Drive 12mm, 14mm, 17mm |
Item | Hex Bit Set |
Sockets Included | 3/8 in Drive: 4, 5, 6, 7, 8, 9, 10mm. 1/2 in Drive: 12, 14, 17mm |
Material | Alloy Steel |
Drive Type | Square |
Tip Type | Hex |
Tether Capable | Tether Ready |
Impact Rated | No |
Tip Style | Hex |
Insulated | No |
Tether Style | Tether Ready |
Tether Ready | Yes |
Container Type | Plastic Case |
Replaceable Insert | No |
Piece Count Range | 2 to 25 |
Non-Sparking | No |
Description
Impact Socket Bit Set, Tip Size 10 mm, 12 mm, 14 mm, 17 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Hex, Overall Length 2 23/32 in, 3 1/4 in, 3 41/64 in, 4 in, Drive Size 3/8 in, 1/2 in, Number of Pieces 10, Alloy Steel, Chrome, Metric, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.