Shop All Tool Chests & Cabinets
This Product is Discontinued
Proto
35CT Tool Locker, 4 Drawer, Blue, Steel, 15 in W x 18 in D x 58 in H (Discontinued)
Mfr # J541558-4BL-LK
Zoro # G4323369
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 4
- Color Blue
- Material Steel
- Includes (2) Keys, Drawer Liners
- Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J541558-4BL-LK
- Zoro # G4323369
- UPC # 662679154950
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Depth | 18 in |
Height | 58 in |
Details
Item | Tool Locker |
Number of Drawers | 4 |
Color | Blue |
Material | Steel |
Includes | (2) Keys, Drawer Liners |
Features | Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels |
Storage Capacity | 13,090 cu in |
Tool Storage Type Included | Side Tool Chest |
Handle Design | Aluminum, Full-Width |
Series | 35CT |
For Use With | Mfr. No. J542752-7BL, J542742-12BL, J542742-11BL, J542742-8BL, J542742-7BL, J542742-4BL, J542735-7BL, J542735-3BL, J544142-15BL, J544142-6BL, J545442-14BL |
Configuration | 11-1/8 in W Center Bank: (4) 16-1/8 in D x 3-15/16 in H |
Finish | Gloss |
Gauge | 18 |
Drawer Color | Blue |
Drawer Capacity | 200 lb |
Number of Handles | 0 |
Drawer Slides | Ball Bearing |
Tool Box Duty Rating | Heavy Duty |
Locking System | Standard Key Cylinder |
Description
Tool Locker, Number of Drawers 4, Drawer Color Blue, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, For Use With Mfr. No. J542752-7BL, J542742-12BL, J542742-11BL, J542742-8BL, J542742-7BL, J542742-4BL, J542735-7BL, J542735-3BL, J544142-15BL, J544142-6BL, J545442-14BL, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Handles 0, Series 540
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.