Shop All Tool Chests & Cabinets
This Product is Discontinued
Proto
35CT Side Cabinet, 6 Drawer, Red, Steel, 15 in W x 18 in D x 29 in H (Discontinued)
Mfr # J541529-6SG-SC
Zoro # G4323280
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 6
- Color Red
- Material Steel
- Includes (2) Keys, Drawer Liners
- Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J541529-6SG-SC
- Zoro # G4323280
- UPC # 662679155025
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 15 in |
Depth | 18 in |
Height | 29 in |
Details
Item | Side Cabinet |
Number of Drawers | 6 |
Color | Red |
Material | Steel |
Includes | (2) Keys, Drawer Liners |
Features | Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels |
Tool Box Duty Rating | Heavy Duty |
Configuration | 11-1/8 in W Center Bank: (3) 16-1/8 in D x 1-7/8 in H, (2) 16-1/8 in D x 3-15/16 in H, (1) 16-1/8 in D x 7-13/16 in H |
Drawer Slides | Ball Bearing |
Gauge | 18 |
Drawer Color | Gray |
Series | 35CT |
Finish | Gloss |
Tool Storage Type Included | Side Tool Chest |
Locking System | Standard Key Cylinder |
Storage Capacity | 3,620 cu in |
Number of Handles | 0 |
Drawer Capacity | 200 lb |
For Use With | Mfr. No. J542752-7SG, J542742-12SG, J542742-11SG, J542742-8SG, J542742-7SG, J542742-4SG, J542735-7SG, J542735-3SG, J544142-15SG, J544142-6SG, J545442-14SG |
Handle Design | Aluminum, Full-Width |
Description
Side Cabinet, Number of Drawers 6, Drawer Color Gray, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, For Use With Mfr. No. J542752-7SG, J542742-12SG, J542742-11SG, J542742-8SG, J542742-7SG, J542742-4SG, J542735-7SG, J542735-3SG, J544142-15SG, J544142-6SG, J545442-14SG, Includes (2) Keys, Drawer Liners, Locking System Standard Key Cylinder, Number of Handles 0, Series 540
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.