Shop All Tool Chests & Cabinets
Proto
550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H
Mfr # J553441-8RD
Zoro # G4324741
product price: $2,020.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,020.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Material Steel
- Includes Top and Drawer Liners
- Features Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
- Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J553441-8RD
- Zoro # G4324741
- UPC # 662679153199
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 34 in |
Depth | 25-1/4 in |
Height | 41 in |
Caster Size | 6 in x 2 in |
Overall Height | 41 in |
Overall Width | 34 in |
Caster Width | 2 in |
Overall Depth | 25 1/4 in |
Height Style | Workstation Height Cabinet |
Caster Diameter | 6 in |
Width Range | 30 in to 39 in Wide |
Dimensions | 34 in W x 25 1/4 in D x 41 in H |
Overall Dimensions | 34 in W x 25 1/4 in D x 41 in H |
Description
This Proto J553441-8RD Rolling Cabinet is the perfect tool chest for keeping your tools organised. The top tray allows you to store small items, while the 8 drawers keep larger ones separate and easily accessible. The drawer pulls are made of aluminum, with an extruded design that gives them a sturdy grip. It has adjustable drawer detents that let you choose between three different settings. Each drawer is built from 14 gauge bottom, 16 gauge side and 18 gauge drawers for enhanced durability. There are 3600 lb load rating on this rolling cabinet, which can hold up to 3600 lbs of tools. The Proto 34"W Rolling Cabinet with 8 Drawers is a high quality tool chest that will make your work easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescopic Magnetic RetrievingTool, Steel (240N)
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- IRWIN Snap Ring Pliers, 6-1/2", Convertible (2078900)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8DB)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- BETA C27S Tool Trolley, 3 Drawer, Red, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-R)
- Proto Tool Chests & Cabinets