Shop All Sockets
Proto
3/4 in Drive, Triple Square SAE Socket, 12 Points
Mfr # J5532N
Zoro # G6561718
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 9/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 9/32 in |
Socket Sizes | 1 in |
Socket Depth | Standard |
Socket Size | 1 in |
Details
Item | Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Style | Not Tether Capable |
Tether Ready | No |
Impact Rated | No |
Socket Shape | 12-Point |
Measurement Type | SAE |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead 531, 1/4 In to 1 In (531)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Flare Nut Socket Set, 3/8" - 3/4" (D010029)
- DRILLCO 29PC IMP COBALT DRILL SET 1/16 - 1/2 BY 64THS Drill Pal (500EW29)
- IGAGING 10x Pocket Optical Comparator w/9 Reticles - 36-LED10-9 (36-LED10-9)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5524N)
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5018M)
- PROTO 3/8 in Drive, 5/8" SAE Socket, 6 Points (J5020-70A)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5348-TT)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- PROTO 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (J5410MH)
- PROTO 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (J5014H)
- Proto Sockets & Ratchets