Shop All Sockets
Proto
3/4 in Drive, Triple Square SAE Socket, 12 Points
Mfr # J5524N
Zoro # G6534853
original price:
$24.48
4% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Material Alloy Steel
- Overall Length 2 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 9/32 in |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Item | Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Drive Type | Hand |
Tether Style | Not Tether Capable |
Impact Rated | No |
Socket Shape | 12-Point |
Tether Ready | No |
Measurement Type | SAE |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Anvil Micrometer Set, 12 to 16" Range (224.1DRLZ)
- BETA Spirit Level, Die-Cast Aluminum, 500mm (016960105)
- CHANNELLOCK 5in CURVED JAW LOCKING PLIERS W/ CUTTER (102-5)
- WESTWARD Drain Cleaning Cable, 2 x 27-5/8 in, Steel (49U743)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5532N)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448B)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- PROTO SKT 3/8DR 10MM 6PT (PO5210MH)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- PROTO 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (J07532ML)
- KO-KEN Socket TORXPLUS 10EPL Low Profile 32mm 3/8 Sq. Drive (13425-10EPL)
- Proto Sockets & Ratchets