Shop All Impact Bit Sockets
Proto
3/4 in Drive Impact Socket Bit SAE
Mfr # J075901
Zoro # G2991992
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Material Alloy Steel
- Size 1 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J075901
- Zoro # G2991992
- UPC # 662679361235
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 5 13/64 in |
Size | 1 in |
Bit Length | 2 33/64 in |
Socket Depth | Standard |
Tip Size | 1 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Tip Type | Hex |
Drive Type | Impact |
Category Type | Socket Bits |
Impact Rated | Yes |
Measurement Type | SAE |
Tip Style | Hex |
Replaceable Insert | No |
Locking | Yes |
Description
Impact Socket Bit, SAE, Drive Size 3/4 in, Overall Length 5 13/64 in, Tip Size 1 in, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 2 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Ratcheting Duct And Cable Slitter (RCS-30)
- WERA Combination Wrench Set, SAE, 8 pcs. (05020093001)
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, Lock-On (6161-30)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075903/4)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/2)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-6M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-10M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-6M)
- TEKTON 1/2 Inch Drive x E24 External Star Impact Socket (SID22424)
- Proto Impact Bit Sockets