Shop All Impact Sockets
Proto
3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide
Mfr # J07514T
Zoro # G7563875
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 7/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J07514T
- Zoro # G7563875
- UPC # 662679361501
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 7/8 in |
Overall Length | 2 in |
Size | 7/8 in |
Socket Depth | Standard |
Socket Length | 2 in |
Description
Impact Socket, Socket Size 7/8 in, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #10 (44280)
- VESTIL Magnetic Release Sweeper, 24", 50 lb. (MPSR-24-B)
- SEGOMO TOOLS 2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack (GTY-HF448 &441)
- WESTWARD Mill File, American, Bastard Cut, 6 In L (1NFK9)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521T)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J07529T)
- PROTO 3/4 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J07524T)
- PROTO 1 in Drive Impact Socket 2 5/16 in Size 6 pt Deep Depth, Black Oxide (J10037L)
- PROTO 3/4 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J07520MT)
- PROTO 3/4 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J07519MT)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4786)
- Proto Impact Sockets