Shop All Impact Sockets
Proto
3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide
Mfr # J07532MT
Zoro # G7471807
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 32 mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J07532MT
- Zoro # G7471807
- UPC # 662679112813
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 32 mm |
Overall Length | 2 1/8 in |
Size | 32mm |
Socket Depth | Standard |
Socket Length | 2 1/8 in |
Description
Impact Socket, Socket Size 32 mm, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Extension 10" (81243)
- WESTWARD 12 Piece Metric/SAE T-Shape Hex Key Set, 4YR74 (4YR74)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Manual, Cast Aluminum (ST007)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-06MM)
- PROTO 3/4 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J07519MT)
- PROTO 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J07524MT)
- PROTO 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (J07530MT)
- PROTO 1/2 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J75414MP)
- PROTO 3/4 in Drive Impact Socket 22 mm Size, Deep Socket, black oxide (J07522MLT)
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 8 pt Standard Depth, Black Oxide (J7212S)
- TEKTON 3/8 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID12014)
- Proto Sockets & Ratchets