Shop All Impact Sockets
Proto
3/4 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide
Mfr # J07528MT
Zoro # G7470267
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 28 mm
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J07528MT
- Zoro # G7470267
- UPC # 662679112776
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 28 mm |
Overall Length | 2 1/8 in |
Size | 28mm |
Socket Depth | Standard |
Socket Length | 2 1/8 in |
Description
Impact Socket, Socket Size 28 mm, Socket Shape 12-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (J10036)
- HTI 8" Inspection Sticker Scraper (SCRP-2)
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- PROTO 3/4 in Drive Impact Socket 21 mm Size, Standard Socket, black oxide (J07521MT)
- PROTO 3/4 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (J07536MT)
- PROTO 3/4 in Drive Impact Socket 19 mm Size, Standard Socket, black oxide (J07519MT)
- PROTO SKT IMP 3/4DR 1-3/8 6PT DEEP (PO07522L)
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (J10044)
- PROTO 3/8 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J77276P)
- URREA 1/4" drive 6-point deep impact socket 1/4" (6508H)
- Proto Impact Sockets