Shop All Impact Sockets
Proto
3/4 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide
Mfr # J07527M
Zoro # G3069096
original price:
$25.05
10% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 27 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J07527M
- Zoro # G3069096
- UPC # 662679360894
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 27 mm |
Overall Length | 2 1/16 in |
Size | 27mm |
Socket Depth | Standard |
Socket Length | 2 1/16 in |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Finish | black oxide |
Category Type | Impact Socket |
Drive Type | Impact |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Standards | ASME B107.110-2012 |
Impact Rated | Yes |
Output Type | 6 pt |
Measurement Type | Metric |
Locking | Yes |
Tether Ready | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Non-Magnetic | No |
Description
Impact Socket, Socket Size 27 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS FibaTape FDW8201-U Paperless Drywall Tape - 2.06 x 250 ft. (134683)
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- KRAFT TOOL Double End Grapevine Jointer, 5/8" x 3/4 (BL403)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- PROTO 3/4 in Drive Impact Socket 42 mm Size 6 pt Standard Depth, Black Oxide (J07542M)
- PROTO 3/4 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J07530M)
- PROTO 3/4 in Drive Impact Socket 40 mm Size 6 pt Standard Depth, Black Oxide (J07540M)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J10020T)
- PROTO 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (J07532MT)
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208H)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- Proto Impact Sockets