Shop All Impact Sockets
Proto
3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide
Mfr # J07515-LT
Zoro # G2867024
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Size 15/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J07515-LT
- Zoro # G2867024
- UPC # 662679360344
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Socket Size | 15/16 in |
Overall Length | 4 in |
Size | 15/16 in |
Socket Depth | Deep |
Socket Length | 4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Standards | ASME B107.110-2012 |
Finish | black oxide |
Drive Type | Impact |
Output Type | 6 pt |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Category Type | Impact Socket |
Impact Rated | Yes |
Measurement Type | SAE |
Locking | Yes |
Tether Ready | No |
Non-Magnetic | No |
Compatible Fastener Type | Bolts, Screws, Studs |
Socket Shape | 6-Point |
Non-Sparking | No |
Description
Impact Socket, Socket Size 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- DEWALT Standard, Phillips Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (DWHT66417)
- BLACK & DECKER Spring Ring (086947-00)
- CAPRI TOOLS 1/2 in. Drive 80 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR80)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide (J7414)
- PROTO SKT IMP 3/4DR 1-3/16 6PT DEEP (PO07519L)
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7712H)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7718H)
- PROTO 1 in Drive Impact Socket 65 mm Size 6 pt Standard Depth, Black Oxide (J10065M)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (J7332M)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Deep Socket, black oxide (69114)
- Proto Impact Sockets