Shop All Sockets
Proto
3/4 in Drive, 7/8 in 8 pt SAE Socket, 8 Points
Mfr # J07514S
Zoro # G7495652
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 8
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 7/8 in |
Socket Depth | Standard |
Socket Size | 7/8 in |
Socket Length | 2 in |
Description
Impact Socket, Socket Size 7/8 in, Socket Shape 8-Point, Drive Type Impact, Drive Size 3/4 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 1/2" x 1/2" x 2-15/16"x0.1875CR (C75377)
- HOUGEN 45MM X 76MM 12,000-Series Annular Cutter (12545)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-632)
- APEX TOOL GROUP 1/2 in Drive, 1/2" Female x 1/2" Male SAE Socket (MF-50)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5326B)
- PROTO SKT 1/2DR 1-3/8 12PT (PO5444)
- PROTO 3/4 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5534HL)
- PROTO 1/4 in Drive, 15mm Hex Metric Socket, 6 Points (J4715M)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5420-TT)
- BETA T-Handle, 1/2" Square Drive (009200807)
- Proto Sockets & Ratchets