Shop All Sockets
Proto
3/4 in Drive, 5/8 in SAE Socket, 6 Points
Mfr # J075905/8
Zoro # G0837417
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 27/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 27/32 in |
Size | 5/8 in |
Tip Size | 5/8 in |
Bit Length | 1 15/32 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Black Oxide |
Tip Type | Hex |
Item | Impact Socket Bit |
Drive Type | Impact |
Impact Rated | Yes |
Measurement Type | SAE |
Locking | Yes |
Replaceable Insert | No |
Tip Style | Hex |
Description
If you need to remove stubborn fasteners, the Proto J075905/8 3/4 in Drive Impact Socket Bit is just what you need. The bit has a hex tip and six-point sockets for added torque. With an overall length of 3 27/32 in., this impact socket bit is compatible with 3/4 in. drive impact wrenches and tools. The hex tip provides maximum torque and grip on stubborn bolts and nuts. It also features six-point sockets that provide additional contact points, allowing for more efficient transfer of force from the tool to the fastener head. If you want an impact socket bit that will give you superior performance, then this Proto product is ideal for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- STARRETT 1-1/4" (32mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0114)
- PROTO 1/4 in Drive, 14mm Torx(R) Metric Socket, 12 Points (J4714TM)
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5020H)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5318M)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- PROTO 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (J47045TM)
- PROTO 3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points (J5546M)
- KO-KEN Socket 16mm 12 Point 40mm 3/8 Sq. Drive (3305X-16)
- Proto Sockets & Ratchets