Shop All Sockets
Proto
3/4 in Drive, 55mm Triple Square Metric Socket, 12 Points
Mfr # J5555M
Zoro # G2770798
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 9/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 9/32 in |
Size | 55mm |
Socket Depth | Standard |
Socket Sizes | 55mm |
Socket Size | 55 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Standards | ASME B107.110-2012, SAE AS955 |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Locking | Yes |
Description
Socket, Socket Size 55 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 13/16 in 12 pt SAE Socket, 12 Points (J7426)
- DODGE Sxr Gxr Mounted Ball Bearings & Inserts, P2B-SXR-112 (P2B-SXR-112)
- TEKTON 3/8 Inch Drive x T50 Long Torx Bit Socket (SHB14450)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Black Oxide (J5653B)
- PROTO 1/2 in Drive, 31mm Torx(R) Metric Socket, 12 Points (J5431M)
- PROTO 1/4 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J4718T)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5279A)
- PROTO DRIVER SKT 1/4DR FLEX (POJ4764)
- PROTO 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (J5215MH)
- PROTO Proto J5469 1/2" Drive Hinge Handle 24" (J5469)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-23MM)
- Proto Sockets & Ratchets