Shop All Sockets
Proto
3/4 in Drive, 46mm Torx(R) Metric Socket, 12 Points
Mfr # J5546M
Zoro # G3905373
original price:
$48.79
10% off
new price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 31/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 31/32 in |
Size | 46mm |
Socket Sizes | 46mm |
Socket Depth | Standard |
Socket Size | 46 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Torx(R) |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012, SAE AS955 |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Locking | Yes |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 46 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990501)
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 15mm Open End (10-15MM)
- DRILL AMERICA 1/2" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 6" (DWDN1/2)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- PROTO 1/4 in Drive, 14mm Hex Metric Socket, 6 Points (J4714M)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5326H)
- PROTO 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (J07541M)
- PROTO 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (J5318M-TT)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708L)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5014B)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5220N)
- Proto Sockets & Ratchets