Shop All Sockets
Proto
3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points
Mfr # J5524
Zoro # G2770551
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Locking | Yes |
Tether Ready | No |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL FLAT 12" CLECO STYLE (AJ392-12)
- SP AIR 1/4" Straight Die Grinder (0.3HP) (SP-7200)
- AIRCAT Aircat 1" Low Weight Pistol Grip Impact Wrench (1870-P)
- MILWAUKEE TOOL 300 MCM Copper U Style Die (49-16-U300C)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- PROTO 3/4 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5534)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4716N)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- KO-KEN Extension Socket 12mm 12 Point 150mm 3/8 Sq. Drive (13145M.150-12(12P))
- Proto Sockets & Ratchets