Shop All Sockets
Proto
3/4 in Drive, 32mm Triple Square Metric Socket, 12 Points
Mfr # J5532M
Zoro # G3906170
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 7/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 7/32 in |
Size | 32mm |
Socket Sizes | 32mm |
Socket Depth | Standard |
Socket Size | 32 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Standards | ASME B107.110-2012, SAE AS955 |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Tether Capable | Not Tether Capable |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Locking | Yes |
Description
Socket, Socket Size 32 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs (66040)
- ARROW Headless 1-Handed Rivet Tool (RT200M)
- URREA Magnetic 4 Claw (2378)
- KRAFT TOOL Fiberglass Button Handle w/Insert, 6 ft. (CC674)
- PROTO 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (J5531M)
- PROTO 3/4 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5530M)
- PROTO RETAIN RING FOR 3/4 SKT (PORR07523)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- PROTO 1/4 in Drive, 5.5mm Torx(R) Metric Socket, 12 Points (J47055LTM)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416N)
- SUNEX 1/4" Drive, T30 Torx(R) Socket (1820S6)
- Proto Sockets