Shop All Sockets
Proto
3/4 in Drive, 27mm Triple Square Metric Socket, 12 Points
Mfr # J5527M
Zoro # G2770533
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 27mm |
Socket Sizes | 27mm |
Socket Depth | Standard |
Socket Size | 27 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Drive Type | Hand |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Locking | Yes |
Tether Ready | No |
Description
Socket, Socket Size 27 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (88132)
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- KLEIN TOOLS Compact Ratcheting Cable Cutter (63601)
- OLFA Precision Art Blade, Curved, For 6ZTJ9, Pk5 (KB4-R/5)
- PROTO 3/4 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5519M)
- PROTO 3/4 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5521M)
- PROTO 3/4 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5520M)
- PROTO SKT 3/4DR 22MM 12PT (PO5522M)
- PROTO 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (J6910PF)
- PROTO 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (J78412MP)
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (10E909)
- Proto Sockets