Shop All Sockets
Proto
3/4 in Drive, 24mm Triple Square Metric Socket, 12 Points
Mfr # J5524M
Zoro # G2770518
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 24mm |
Socket Sizes | 24mm |
Socket Depth | Standard |
Socket Size | 24 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Tether Ready | No |
Locking | Yes |
Socket Shape | 12-Point |
Description
Socket, Socket Size 24 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1259)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54359)
- M.A. FORD Countersink, 1/4" dia., 100 deg., HSS (61025004)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- PROTO 3/4 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5527M)
- PROTO 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5526M)
- PROTO 3/4 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5519M)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J7315MHT)
- PROTO 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (J5214H)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5212MH)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448-TT)
- Proto Sockets