Shop All Sockets
Proto
3/4 in Drive, 21mm Torx(R) Metric Socket, 12 Points
Mfr # J5521M
Zoro # G2770527
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Standard |
Socket Size | 21 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Torx(R) |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012 |
Item | Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Locking | Yes |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Magnetic Base Stand w/ 176 Lbs Holding Power (34-002)
- IRWIN Fence Tool Pliers, 10-1/4 In. (FP10)
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M08X20, Form A, Handle Plastic, Black RAL 7021 (K0780.12081X20)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20518)
- PROTO 3/4 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5520M)
- PROTO 3/4 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5524M)
- PROTO 3/4 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5527M)
- PROTO 3/4" Drive, 20" Breaker Bar, Black Oxide (J5668BL)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5221M)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T45, W38845 (W38845)
- Proto Sockets & Ratchets