Shop All Sockets
Proto
3/4 in Drive, 19mm Triple Square Metric Socket, 12 Points
Mfr # J5519M
Zoro # G4799090
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 19mm |
Socket Depth | Standard |
Socket Sizes | 19mm |
Socket Size | 19 mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Standards | ASME B107.110-2012 |
Item | Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Locking | Yes |
Socket Shape | 12-Point |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 2-11/16" opening size. (2643SW)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.19 (210-UR)
- MAYHEW MUFFLER CUTTER OUTSIDE 1967 (MY31967)
- STAR ASIA 17Mm 1/2 Dr Lug Nut Socket (21091)
- PROTO 3/4 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5521M)
- PROTO 3/4 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5527M)
- PROTO 3/4 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5520M)
- PROTO 3/4 in Drive, 41mm Torx(R) Metric Socket, 12 Points (J5541M)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5326M)
- PROTO 3/4 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5534HL)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82629M)
- Proto Sockets