Shop All Sockets
Proto
3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points
Mfr # J5530
Zoro # G2770673
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 15/16" |
Socket Depth | Standard |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Standards | ASME B107.110-2012 |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Drive Type | Hand |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Locking | Yes |
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Left Hand Tool Rest (JBG6A-27)
- RELTON Single Cutter Hammer Bit 7/16" X 8" SDS-max (MX- 7-14)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- HOWMET AEROSPACE Nose Assy, For 6NCX1, 6NCX2, 1/4 In (99-3305)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- PROTO 3/4 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5534)
- PROTO 3/4 in Drive, 1" Triple Square SAE Socket, 12 Points (J5532)
- PROTO 3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points (J5552)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- PROTO 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5526M)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-10MM)
- Proto Sockets & Ratchets