Shop All Sockets
Proto
3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points
Mfr # J5526
Zoro # G2770588
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Locking | Yes |
Tether Ready | No |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 23PC HSS Plug Hand Tap and Carbon Round Adj. Die Set Cle-Line 10 Sizes #4-40 To #12-28 UNC and UNF (C00526)
- EKLIND Screwdriver (91602)
- BON TOOL Bon 11-367 Stone Mason Hammer, 4 Lb Wood Handle (11-367)
- KLEIN TOOLS 11/32" Deep 6-Point Socket, 1/4" Drive (65613)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- PROTO 3/4 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5524)
- PROTO 3/4 in Drive, 1" Triple Square SAE Socket, 12 Points (J5532)
- PROTO 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (J5442B)
- PROTO 1/4 in Drive, 4mm 12 pt Metric Socket, 12 Points (J4704TM)
- PROTO 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (J7315MHT)
- URREA 1" Drive 6-Point Short Socket 7/8" (5428H)
- Proto Sockets