Shop All Sockets
Proto
3/4 in Drive, 1-5/8" Triple Square SAE Socket, 12 Points
Mfr # J5552
Zoro # G2770728
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 5/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 5/8 in |
Size | 1-5/8" |
Socket Sizes | 1-5/8 in |
Socket Depth | Standard |
Socket Size | 1 5/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012, SAE AS954G |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Locking | Yes |
Tether Ready | No |
Description
Socket, Socket Size 1 5/8 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In (599-579-8-1)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YV21)
- WESTWARD 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (1EZR9)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.40mm (C74046)
- PROTO 3/4 in Drive, 1-9/16" Torx(R) SAE Socket, 12 Points (J5550)
- PROTO 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5344-TT)
- PROTO 1 in Drive, 1-1/8 in 6 pt SAE Socket, 6 Points (J10018)
- PROTO 3/8" Drive, 5/16 in Hex SAE Socket, 6 Points (J7210PF)
- PROTO SKT 3/4DR 22MM 12PT (PO5522M)
- PROTO Socket Rail, Full Polish, 11 " (J2588)
- HANSEN 1/2"" DRV STD SOCKET TRAY (1201)
- Proto Sockets & Ratchets