Shop All Sockets
Proto
3/4 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points
Mfr # J5544
Zoro # G2770682
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 9/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 9/32 in |
Size | 1-3/8" |
Socket Depth | Standard |
Socket Sizes | 1-3/8 in |
Socket Size | 1 3/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Standards | ASME B107.110-2012, SAE AS954G |
Item | Socket |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Locking | Yes |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 1 3/8 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YV17)
- RIDGID Hose Half Coupler (62552)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54995)
- ZORO SELECT Construction Reamer, 1-3/8 In., 10 In. L (12G365)
- PROTO 3/4 in Drive, 1-5/16" Triple Square SAE Socket, 12 Points (J5542)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5276A)
- PROTO 3/4 in Drive, 2-1/4" Triple Square SAE Socket, 12 Points (J5572)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4714MN)
- PROTO 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (J5312H)
- PROTO 3/8 in Drive, 17/32" 12 pt SAE Socket, 12 Points (J5217)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- Proto Sockets