Shop All Sockets
Proto
3/4 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points
Mfr # J5538
Zoro # G2770649
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 7/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 7/32 in |
Size | 1-3/16" |
Socket Depth | Standard |
Socket Sizes | 1-3/16 in |
Socket Size | 1 3/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Torx(R) |
Tether Capable | Not Tether Capable |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Locking | Yes |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- HYDE Putty Knife, Flexible, 1-1/2", SS (01040)
- GEARWRENCH 72-Tooth 1-5/8" 12 Point Ratcheting Combination Wrench (9046D)
- CLE-LINE 6" Overall 1/4" Hex Shank Extra Length Quick Change Chuck 1817 Cle-Line (C20958)
- PROTO 3/4 in Drive, 1-1/8" Torx(R) SAE Socket, 12 Points (J5536)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5428)
- PROTO 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (J5324M-TT)
- PROTO 3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points (J5554)
- PROTO 1 in Drive, 2-1/8 in 6 pt SAE Socket, 6 Points (J10034)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708M)
- PROTO 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (J5421)
- Proto Sockets