Shop All Sockets
Proto
3/4 in Drive, 1-1/8" Torx(R) SAE Socket, 12 Points
Mfr # J5536
Zoro # G2770658
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 7/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 7/32 in |
Size | 1-1/8" |
Socket Sizes | 1-1/8 in |
Socket Depth | Standard |
Socket Size | 1 1/8 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Torx(R) |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Locking | Yes |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 1/8 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Die, For Type F (RG6, RG59) (30-582)
- IRWIN CURVED JAW PLIER 10"" (4935576)
- J.W. WINCO GN817-10-12-M16X1.5-CK-NI Indexing Plunger (817-10-12-M16X1.5-CK-NI)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957600)
- PROTO 3/4 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (J5538)
- PROTO 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (J5546HL)
- PROTO 1/4 in Drive, 7/32" Spline SAE Socket, 7 Points (J4707SPL)
- PROTO RATCHET 3/8" DR 7" FLEX FP (POJ5249HTCF)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710L)
- PROTO 3/8 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J7708H)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- Proto Sockets & Ratchets