Shop All Sockets
Proto
3/4 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points
Mfr # J5540
Zoro # G3905540
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 15/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 15/64 in |
Size | 1-1/4" |
Socket Depth | Standard |
Socket Sizes | 1-1/4 in |
Socket Size | 1 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Drive Type | Hand |
Standards | ASME B107.110-2012, SAE AS954G |
Item | Socket |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Locking | Yes |
Tether Ready | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 1/4 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pipe Threading Die Head w/ Dies (DCE700112)
- PROTO Iron Workers Pliers, 9-1/4 In L, Red (J269WSG)
- MARSON Mandrel & Nosepiece, 10-24, Steel (34615)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- PROTO 1/4 in Drive, 3/8" Spline SAE Socket, 12 Points (J4712SPL)
- PROTO 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5422B)
- PROTO 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (J5216HS)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5321M)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- PROTO 1/4" Drive, 3/8 in Hex SAE Socket, 6 Points (J6912PF)
- PROTO 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5427M)
- Proto Sockets