Shop All Sockets
Proto
3/4 in Drive, 1-1/2" Triple Square SAE Socket, 12 Points
Mfr # J5548
Zoro # G2770807
product price: $33.05
/ea
$33.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 13/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 13/32 in |
Size | 1-1/2" |
Socket Sizes | 1-1/2 in |
Socket Depth | Standard |
Socket Size | 1 1/2 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012, SAE AS954G |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Locking | Yes |
Description
Socket, Socket Size 1 1/2 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Wire Stripper & Cutter (JIC-4473)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/8 (49724)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- PROTO 3/4 in Drive, 1-7/16" Triple Square SAE Socket, 12 Points (J5546)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276HA)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5424)
- PROTO 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (J4708L)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J7220HF)
- PROTO 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5414-TT)
- CRAFTSMAN Sockets, 1/4" Drive 11/32" 6 Point SAE S (CMMT43496)
- Proto Sockets