Shop All Sockets
Proto
3/4 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points
Mfr # J5534
Zoro # G2770621
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Standard |
Socket Size | 1 1/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Triple Square |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Item | Socket |
Tether Capable | Not Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Locking | Yes |
Description
Socket, Socket Size 1 1/16 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 141 Npt Hs Ci (38125)
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- PROTO 3/4 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5526)
- PROTO Socket Rail, 1/4 " Dr, 9 " (J2570)
- PROTO 1/2 in Drive, 7/16" Hex SAE Socket, 6 Points (J5314H)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4711MN)
- MILWAUKEE TOOL 3/8" Drive 15/16" Deep Socket (45-34-8031)
- Proto Sockets