Shop All Sockets
Proto
3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points
Mfr # J5554
Zoro # G2770719
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in |
Overall Length | 2 3/4 in |
Size | 1-11/16" |
Socket Sizes | 1-11/16 in |
Socket Depth | Standard |
Socket Size | 1 11/16 in |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Satin |
Output Type | Torx(R) |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Standards | ASME B107.110-2012, SAE AS954G |
Features | Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners |
Item | Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Tether Ready | No |
Locking | Yes |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 11/16 in, 12-Point, Alloy Steel, Satin, Standard, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- LISLE SCRIBE (LI31800)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- VEGA Pozidriv 1 Power Bit x 2-3/4 (170Z1A)
- PROTO 3/4 in Drive, 1-3/4" Triple Square SAE Socket, 12 Points (J5556)
- PROTO 3/4 in Drive, 33mm 6 pt Metric Socket, 6 Points (J07533ML)
- PROTO Impact Universal Joint, 1/2 in Output Drive Size, Square, Black Oxide, 2-5/8 in Overall Length, SAE (J74470P)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- PROTO 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (J5019MH)
- PROTO 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J5011)
- GARANT 1/2 inch Drive Socket, 6 pt, 15/16 inch (642232 15/16)
- Proto Sockets & Ratchets