Shop All Impact Socket Sets
This Product is Discontinued
Proto
3/4" Drive Socket Set, SAE, 20 pcs (Discontinued)
Mfr # J72103
Zoro # G6434916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J72103
- Zoro # G6434916
- UPC # 662679150877
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Black Oxide |
SAE or Metric | SAE |
Number of Pieces | 20 |
Includes | (20) Impact Socket: 5/8", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", Drive 2" |
Item | Socket Set |
Description
The Torque Plus Design Is A High Performance Configuration Which Allows For Quick And Easy Socket Engagement To The Fastener Flats.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.