Proto

3/4" Drive Socket Set, Metric, 28 pcs (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Impact Socket Sets

Key Features

  • Drive Size 3/4"
  • Measurement Type Metric
  • Finish Satin
  • SAE or Metric Metric
  • Number of Pieces 28
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 3/4"
Socket Size Range 21 mm to 60 mm
Standard Socket Style/Size Standard 12-Point: 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm
Standard Socket Size 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm
Socket Size 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm

Description

Socket Wrench Set, Standard Socket Count/Style (22) - 12-Point, Standard Socket Style/Size Standard 12-Point: 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, 50 mm, 54 mm, 55 mm, 58 mm, 60 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 3/4 in, Drive Type Hand, Satin, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products