Proto

3/4" Drive SAE, 20 pcs (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Socket Sets

Key Features

  • Ratchets Included Pear Head 20 in
  • Deep Socket Point Styles Included None
  • Standards AS4283, ASME B107.1, ASME B107.500
  • Includes (2) Extension 1" Drive 8",16", (2) Handle Hinge 1" Drive 5-3/4", Handle Sliding T-1/4" Drive, (1) Ratchet Classic Pear Head 3/4" Drive 20", (15) Socket 3/4" Drive 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-3/4", 1-13/16", 1-7/8", 2"
  • Drive Size 3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Proto
  • MFR # J55102
  • Zoro # G2414054
  • UPC #
    662679250089
  • Country of Origin United States
  • Category Socket Sets

Dimensions

Drive Size 3/4"
Socket Size Range 7/8 in to 2 in
Standard Socket Style/Size Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
Socket Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 13/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 in, 1.75 in, 15/16 in, 2 in, 7/8 in
Standard Socket Size 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in

Description

Socket Wrench Set, Standard Socket Count/Style (15) 12-Point, Standard Socket Style/Size Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 3/4 in, Drive Type Hand, Satin, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products