Shop All Micrometer Torque Wrenches
Proto
3/4" Drive Ratcheting Head Torque Wrench (J6020AB)
Mfr # J6020AB
Zoro # G2767742
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 41 1/2 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6020AB
- Zoro # G2767742
- UPC # 662679134587
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 41 1/2 in |
Overall Width | 2 5/8 in |
Description
When you need to tighten or loosen fasteners, the Proto J6020AB Micrometer Torque Wrench is the tool for the job. It offers a wide range of torque settings that are easy to read. The wrench has a micrometer head which allows you to set it at precise torque values between 120 ft-lb and 600 ft-lb. With an accuracy of +/-4% CW and +/-6% CCW, this high quality alloy steel tool can be used with confidence in automotive applications. It has a handle made of alloy steel, making it comfortable to use even when tightening or loosening heavy duty fasteners. You will appreciate how easy it is to operate this Proto Micrometer Torque Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 1/4"-20 x 1.78" Steel External Thread, 1.65" Handle Length (MH-3036)
- HHIP No. 5 Screw Extractor (1011-0025)
- OLFA 9mm 13-Point Premium Snap-Off Knife Blade, PK 10 (ABS-10)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- PROTO 1/4" DR MICROMETER FIXED HEAD TORQUE WR (PO6061C)
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 200-1000 in-lbs (J6066C)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- PROTO Torque Wrench, 3/4Dr, 60-300 ft.-lb. (J6018CXCERT)
- PROTO Torque Wrenches, Scale 8 to 40 ft-lb (J6004DR)
- GEARWRENCH 1/2" Drive 120XP™ Flex Head Micrometer Torque Wrench 30-250 ft/lbs. (85189)
- Proto Micrometer Torque Wrenches