Shop All Hand Ratchets
Proto
3/4" Drive Ratchet Adapter, Chrome
Mfr # J5647
Zoro # G1707824
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 3 3/4 in
- Finish Chrome
- System of Measurement Inch
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5647
- Zoro # G1707824
- UPC # 662679200602
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 3/4" |
Overall Length | 3 3/4 in |
Details
Item | Ratchet Adapter |
Finish | Chrome |
System of Measurement | Inch |
Tether Capable | Not Tether Capable |
Weight | 2.38.lb |
Features | Converts Standard Handles to Ratcheting Handles Heat-Treated for Strength and Durability Male/Female |
Material | Alloy Steel |
Number of Pieces | 1 |
Standards | ASME B107.110-2012 |
Basic Material | Alloy Steel |
Includes | Ratchet Adapter |
SAE or Metric | SAE |
Corrosion Resistant | Yes |
Non-Magnetic | No |
Non-Sparking | No |
Insulated | No |
Compatible with Product Type | 3/4 in Drive Ratchets |
Accessory Type | Ratchet Adapter |
Description
Ratchet Adapter, Drive Size 3/4 in, Overall Length 3 3/4 in, Number of Pieces 1, Compatible with Product Type 3/4 in Drive Ratchets, Includes Ratchet Adapter, Alloy Steel, Chrome, Compatible with Brand and Series Proto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- BIG HORN Universal Router Plate with Replacement Screws and Plastic Insert Rings (14104)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Black, 26.5" W x 17" D x 10.5" H (32H849)
- PROTO RATCHET 1/2DR BLACK (PO5450BL)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Black Oxide Finish (J5449HTCBL)
- PROTO HAND RATCHET STEEL 3/8" DR 7" (POJ5249HTC)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-11/16" L, Full Polish Finish (J5250HTCF)
- PROTO 1/4" Drive Ratchet Repair Kit, Chrome (J47HTCFRK)
- AIRCAT 1/4" “Mini” Palm Ratchet (807-25)
- Proto Sockets & Ratchets