Shop All Impact Sockets
Proto
3/4" Drive O Ring Black Oxide
Mfr # J07500R
Zoro # G1517835
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6, 12
- Material Alloy Steel
- For Use With Impact Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J07500R
- Zoro # G1517835
- UPC # 662679360108
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Ring Inner Diameter | 3/4 in |
For Drive Size | 3/4 |
Details
SAE or Metric | SAE |
Number of Points | 6, 12 |
Material | Alloy Steel |
Item | O Ring |
For Use With | Impact Sockets |
Impact Rated | Yes |
Finish | Black Oxide |
Measurement Type | SAE |
Crush Gauge | No |
Ring Material | Alloy Steel |
Pin Style | Two Piece |
Description
If you need to retain parts with impact sockets, the Proto J07500R Impact Retaining Ring is the tool for you. The black oxide finish and alloy steel material ensure that it can handle high impact applications. Featuring a black oxide finish, this retaining ring has a 6 or 12 point style depending on your preference. Made of alloy steel, this O ring will provide years of reliable service. With a drive size of 3/4", it is compatible with most impact tools in the market today. Measuring 3/4" in inner diameter and 3/4" in pin style, this O ring is ideal for use with impact sockets. This Proto J07500R Impact Retaining Ring will help you get through your toughest jobs without fail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel, 1in. Hex, 18in.L (HS2360)
- OTC Puller Set, 13 Pieces, Manual, 2 and 3 Jaws (1677)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" Hex Bit Socket, SAE 3/8" Drive (CMMT46665)
- WESTWARD Ratcheting Wrench, Head Size 7/16 in. (1LCP7)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J7336HT)
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J07521M)
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (J10044)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (J7334HT)
- PROTO 1 in Drive Impact Socket 54 mm Size 6 pt Standard Depth, Black Oxide (J10054M)
- PROTO 1 1/2 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (J15048)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030XD)
- Proto Sockets & Ratchets