Shop All Socket Sets
This Product is Discontinued
Proto
3/4" Drive Metric, 19 pcs (Discontinued)
Mfr # J55200
Zoro # G0699465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Socket Size Range 24 mm to 46 mm
- Flex Socket Point Styles Included None
- Deep Socket Point Styles Included None
- Number of Pieces 19
- Standards AS4283, ASME B107.1, ASME B107.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J55200
- Zoro # G0699465
- UPC # 662679250119
- Country of Origin Unknown
- Category Socket Sets
Dimensions
Socket Size Range | 24 mm to 46 mm |
Drive Size | 3/4" |
Standard Socket Style/Size | Standard 12-Point: 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm |
Socket Size | 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm |
Standard Socket Size | 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm |
Description
Socket Wrench Set, Standard Socket Count/Style (15) 12-Point, Standard Socket Style/Size Standard 12-Point: 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 35 mm, 36 mm, 38 mm, 41 mm, 42 mm, 46 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Drive Size 3/4 in, Drive Type Hand, Satin, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.