Shop All Impact Socket Sets
Proto
3/4" Drive Impact Socket Set, SAE, 8 pcs
Mfr # J73103
Zoro # G7607704
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J73103
- Zoro # G7607704
- UPC # 662679125370
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Depth | Standard |
Socket Size Range | 1 in to 1 1/2 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in |
Standard Socket Style/Size | Standard 6-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in |
Standard Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in |
Description
Proto's J73103 3/4 in. Drive Impact Socket Set is the perfect addition to your toolbox. It offers a range of standard sockets for both impact and hand drives, making it versatile enough for any project. This socket set comes with 8 sockets, including 6 pt Standard sockets that are 1 in., 1 1/16 in., 1 1/2 in., 1 1/4 in., 1 5/16 in. and 7/16", as well as one nut driver and one spark plug socket. The TorquePlus design allows you to remove stubborn fasteners easily without breaking them or stripping their heads. Each socket has a stamped size on its side so that you can find the right size quickly when needed. Proto's J73103 3/4 in. Drive Impact Socket Set will be an invaluable addition to your tool collection, helping you tackle all kinds of projects with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- M.A. FORD Twister Hi-Tuff Drill, 6.50Mm (20525590T)
- GENUINE JOE Tape Measure (11972)
- DRILL AMERICA #3 Spiral Flute Screw Extractor and 5/32in Left Hand Drill Bit Kit (POUEZ3)
- PROTO 1/4" Drive Impact Socket Set, Metric, 13 pcs (J69206)
- PROTO 3/4" Drive Impact Socket Set, Metric, 21 pcs (J72103M)
- PROTO 3/4 in Drive Socket Set, SAE, 20 pcs (J55102A)
- PROTO 1/2" Drive Socket Set, SAE, 15 pcs (J54302)
- PROTO 1/2" Drive Impact Socket Set, SAE, 7 pcs (J72157)
- PROTO 1/4" Drive Impact Socket Set, Metric, 7 pcs (J69202)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- Proto Impact Socket Sets